Learn More
MCR Safety Non-Stretch Vinyl Impregnated Work Gloves with Woven Cotton Liner
Shop All MCR Safety ProductsDescription
- Non-stretch vinyl impregnated gloves
- Woven cotton lining
- Single dipped
- Clute pattern
- Straight thumb
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Vinyl |
| Color | Yellow |
| Grade | Industrial |
| Hand | Specific |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| Style | Clute |
| For Use With (Application) | Carpentry, Agriculture, Construction, and Automotive Assembly |
| Glove Cuff Style | Open |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.