Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Non-Tilting Bariatric Autopsy Cart
GSA_VASDP

Catalog No. 22444060 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
204.47 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-060 204.47 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-060 Supplier Mopec Supplier No. DC400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed with heavy gauge wall tubing and a reinforced frame with an inset oversized top. Mopec™ Non-Tilting Bariatric Autopsy Cart can be used in conjunction with wall mounted autopsy sinks or as a simple viewing stretcher.

  • Non-removable bariatric top
  • All welded stainless steel frame
  • Includes drain hole and plug
  • Four heavy duty 8 in. casters with 3 total lock and 1 directional lock

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Transport and Handling
Material Stainless Steel
Includes Drain Hole and Plug
Length (English) 80.5 in.
Width (English) 40 in.
Length (Metric) 204.47 cm
Load Capacity (English) 1000 lb.
Load Capacity (Metric) 453.59 Kg
Width (Metric) 101.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.