Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS 400 mesh Square Grid, Copper
SDP

Catalog No. NC1380831
Encompass_Preferred

Grids are 3.05 mm diameter.
Grid: Copper
Thickness: Up to 19 µm +/-5 µm
Pitch: 62 µm
Hole: 37 µm
Bar: 25 µm

This item is not returnable. View return policy
Catalog No. NC1380831 Supplier Electron Microscopy Sciences Supplier No. EMS400CU
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grids are 3.05 mm diameter.
Grid: Copper
Thickness: Up to 19 µm +/-5 µm
Pitch: 62 µm
Hole: 37 µm
Bar: 25 µm

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.