Learn More
Description
Nonwoven Cleanroom Wipes are made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose. These wipes are extremely clean (non-shedding) and highly absorbent. They are cleanroom packaged, double-bagged and manufactured in a cleanroom environment. Fisherbrand™ wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.
Cleanroom Compatibility
- ISO Class 5 (Class 100) - ISO 8 (Class 100,000) Cleanrooms
Features
- Versatile 9 in. x 9 in. size is ideal for a variety of cleanroom applications
- Large 12 in. x 12 in. size can be folded, used for controlling spills, tray lining, and more
- Made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose
- Manufactured in a cleanroom environment and cleanroom packaged
- Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping Double bag packaging
- Provides lot-to-lot traceability
Specifications
Specifications
| Product Type | Cleanroom Wipes |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester Cellulose |
| Certifications/Compliance | ISO Class 5-6 (100-1000) Cleanroom Wipe, USP 797 and USP 800 wipe requirements |
| Color | White |
| For Use With (Application) | Laboratory and cleanroom |
| Packaging Quantity | 300 Wipes/Bag, 12 Bags/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.