Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nonwoven Cleanroom Wipes

Catalog No. p-8772031 Shop All Fisherbrand Products
This item is not returnable. View return policy
This item is not returnable. View return policy

Nonwoven Poly-Cellulose Cleanroom Wipes are highly absorbent and extremely clean (non-shedding). Made in the USA.

Nonwoven Cleanroom Wipes are made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose. These wipes are extremely clean (non-shedding) and highly absorbent. They are cleanroom packaged, double-bagged and manufactured in a cleanroom environment. Fisherbrand™ wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.

Cleanroom Compatibility

  • ISO Class 5 (Class 100) - ISO 8 (Class 100,000) Cleanrooms

Features

  • Versatile 9 in. x 9 in. size is ideal for a variety of cleanroom applications
  • Large 12 in. x 12 in. size can be folded, used for controlling spills, tray lining, and more
  • Made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose
  • Manufactured in a cleanroom environment and cleanroom packaged
  • Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping Double bag packaging
  • Provides lot-to-lot traceability

Specifications

Product Type Cleanroom Wipes
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Cellulose
Certifications/Compliance ISO Class 5-6 (100-1000) Cleanroom Wipe, USP 797 and USP 800 wipe requirements
Color White
For Use With (Application) Laboratory and cleanroom
Packaging Quantity 300 Wipes/Bag, 12 Bags/Cs.
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.