Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Nonwoven Polyester Lab-Tips™ Swabs

Catalog No. 19041365 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (Metric) Tip:
1.1 cm
1.7 cm
Length (Metric) Handle:
5.9 cm
14.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Length (Metric) Handle
19-041-365 1.1 cm 5.9 cm
19-041-367 1.7 cm 14.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-041-365 Supplier Berkshire™ Supplier No. LTN70F.20
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nonwoven Polyester Swabs are available with small and long handles.

  • Double layer, hydroentangled polyester over flexible paddle
  • Soft and non abrasive
  • Thermally bonded head
  • Packaged in an ISO class 4 (Class 10) cleanroom

Specifications

Certifications/Compliance RoHS 2002/05 and REACH
Diameter (English) Handle 0.086 in.
Length (English) 2.75 in.
For Use With (Application) Cleaning of sensitive equipment, applying lubricants and other liquids, removing excess materials
Product Type Swab
Diameter (Metric) Handle 0.22 cm
Length (Metric) 7 cm
Length (English) Handle 2.32 in.
Length (Metric) Handle 5.9 cm
Length (English) Tip 0.433 in.
Length (Metric) Tip 1.1 cm
Width (Metric) Tip 7 mm
Width (English) Tip 0.14 in.
Adhesive Type Non-contaminating
Handle Material Polypropylene
Tip Style Flexible
Tip Material Non-woven Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.