Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Nonwoven Polyester Lab-Tips™ Swabs

Catalog No. 19041367 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (Metric) Tip:
1.1 cm
1.7 cm
Length (Metric) Handle:
5.9 cm
14.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Length (Metric) Handle
19-041-367 1.7 cm 14.5 cm
19-041-365 1.1 cm 5.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-041-367 Supplier Berkshire™ Supplier No. LTN1465.10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nonwoven Polyester Swabs are available with small and long handles.

  • Double layer, hydroentangled polyester over flexible paddle
  • Soft and non abrasive
  • Thermally bonded head
  • Packaged in an ISO class 4 (Class 10) cleanroom

Specifications

Certifications/Compliance RoHS 2002/05 and REACH
Diameter (English) Handle 0.157 in.
Length (English) 6.38 in.
For Use With (Application) Cleaning of sensitive equipment, applying lubricants and other liquids, cleaning validation
Product Type Swab
Diameter (Metric) Handle 0.31 cm
Length (Metric) 16.2 cm
Length (English) Handle 5.71 in.
Length (Metric) Handle 14.5 cm
Length (English) Tip 0.67 in.
Length (Metric) Tip 1.7 cm
Width (Metric) Tip 12.7 mm
Width (English) Tip 0.24 in.
Adhesive Type Non-contaminating
Handle Material Polypropylene
Tip Style Round
Tip Material Non-woven Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.