Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Braun NORM-JECT ™ Bulk 2-Part Syringe

Catalog No. 14816435 Shop All Air-Tite Products
Change view
Click to view available options
Volume (Metric):
10 to 12 mL
2 to 3 mL
20 to 24 mL
3 mL
5 to 6 mL
Connection Type:
Centric Luer Lock
Centric Luer Slip
Eccentric Luer Slip
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type
14-816-435 20 to 24 mL Eccentric Luer Slip
14-816-430 2 to 3 mL Centric Luer Lock
14-816-431 3 mL Centric Luer Slip
14-816-432 5 to 6 mL Centric Luer Lock
14-816-433 10 to 12 mL Centric Luer Slip
14-816-434 20 to 24 mL Centric Luer Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-816-435 Supplier Braun Supplier No. ABB20LS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Latex-free and contains no rubber, silicone oil, styrene, or DEHP, making these syringes suitable for inert, non-reactive use.

  • Manufactured exclusively from laboratory-grade polypropylene and polyethylene.
  • More chemically resistant than rubber-tipped syringes.
  • Positive safety stop to help prevent accidental spills.
  • Syringes are individually sterile strip packed.

Specifications

Autoclavable Not Autoclavable
Material Polypropylene (Barrel), Polyethylene (Plunger), Polypropylene (Hub)
Needle Gauge No Needle Included
Latex Free Yes
Product Type Syringe
Disposable Single-use
Volume (Metric) 20 to 24 mL
Product Line Norm-Ject
For Use With (Equipment) Hypodermic Needle, Safety Needle, Blunt Fill Needle
Connection Type Eccentric Luer Slip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.