Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ 5500 Series Convenience Pack Respirators

Catalog No. 19999225
Change view
Click to view available options
Cartridge Type:
Defender™ Multi-Contaminant Cartridges
Organic Vapor
Organic Vapor, Acid Gas
P100 Cartridge
Size:
Small
Medium
Large
Includes:
Multi-Contaminant Cartridges and P100 Filters
OV Cartridge
OV Cartridge, N95 Filter
OV Cartridge, P100 Particulate Filters
OV Cartridge, R95 Filter
OV and AG Cartridges
OV and AG Cartridges, P100 Particulate Filters
P100 Particulate Filters
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cartridge Type Size Includes
19-999-225 Organic Vapor Medium OV Cartridge, P100 Particulate Filters
19-999-209 Organic Vapor Medium OV Cartridge
19-999-217 Organic Vapor, Acid Gas Large OV and AG Cartridges
19-999-213 Organic Vapor Medium OV Cartridge, N95 Filter
19-999-210 Organic Vapor Large OV Cartridge, N95 Filter
19-999-214 Organic Vapor Medium OV Cartridge, R95 Filter
19-999-222 P100 Cartridge Medium P100 Particulate Filters
19-999-221 P100 Cartridge Large P100 Particulate Filters
19-999-224 - - -
19-999-207 Defender™ Multi-Contaminant Cartridges Small Multi-Contaminant Cartridges and P100 Filters
19-999-205 Defender™ Multi-Contaminant Cartridges Medium Multi-Contaminant Cartridges and P100 Filters
19-999-206 Defender™ Multi-Contaminant Cartridges Large Multi-Contaminant Cartridges and P100 Filters
19-999-216 Organic Vapor Small OV Cartridge
19-999-223 P100 Cartridge Small P100 Particulate Filters
19-999-226 - - -
19-999-229 - - -
19-999-228 Organic Vapor, Acid Gas Medium OV and AG Cartridges, P100 Particulate Filters
19-999-227 - - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19-999-225 Supplier Honeywell™ Supplier No. 5581P100M
  • $2,002.00
    $1,565.65 / Case of 12

    Save $436.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Elastomeric half mask respirators offer a wide contoured sealing with a secure fit. Choose from several filter options depending on specific application.

  • Low-maintenance, reusable, economical
  • Soft, comfortable elastomer facepiece
  • For use with North cartridges, filters and accessories
  • Incorporates the anatomic design of the North 7700 Series respirators
  • Requires very little maintenance
  • Contoured sealing flange and cradle suspension system combine to ensure proper positioning
  • All parts are replaceable, extending service life
  • Easy-to-order 5500 Series Convenience Packs include most commonly used cartridges and filters
  • Available in a range of sizes and cartridge/filter combinations

Specifications

Cartridge Type Organic Vapor
Certifications (NIOSH) NIOSH 42 CFR Part 84
Color Black
Filter Type P100
Material Thermoplastic Elastomer
Product Type Half-Mask Respirator
Size Medium
Facepiece Material Thermoplastic Elastomer
For Use With (Application) Agriculture, food services, government, municipal service
Includes OV Cartridge, P100 Particulate Filters
Model 5581P100M
Weight (English) 0.9 lb.
Weight (Metric) 0.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.