Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Adhesive Tape

Catalog No. 19039968
Change view
Click to view available options
Dimensions (L x W):
5 yd. x 0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-039-968 5 yd. x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-039-968 Supplier Honeywell™ Supplier No. 048007

missing translation for 'validMainframeMsg'

Honeywell™ North™ Adhesive Tape are designed to be non-irritating and easy to tear.

  • Waterproof for use where moisture resistance is needed
  • Adhesive tapes are non irritating and easy to tear
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 2.25 in.
Product Type Adhesive Tape
For Use With (Application) Wound Care
Length (Metric) 5.72 cm
Color White
Material Plastic
Dimensions (L x W) 5 yd. x 0.5 in.
Width (English) 2.25 in.
Width (Metric) 5.72 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.