Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Alcohol Wipers

Catalog No. 19015744
Change view
Click to view available options
Dimensions (L x W):
1 x 2.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-015-744 1 x 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-015-744 Supplier Honeywell™ Supplier No. 156818D

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For single use

  • Saturated with 70% isopropyl alcohol
  • Individually sealed

TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipe
Form Wipe
Composition 70% Isopropyl Alcohol
Dimensions (L x W) 1 x 2.5 in.
For Use With (Application) Helps prevent infection on all types wounds, scrapes, cuts and abrasions
Quantity 200/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.