Learn More
Honeywell™ North™ CFR-1™ Reusable Particulate Respirators
Description
Includes
Single N95 filter for minimum 95% efficient filtration of solids and particulate aerosols free of oil.
Respirators combine a reusable facepiece retainer with a replaceable cup-style filter medium.
- Exhalation valve keeps filter dry and cool and permit easier breathing
- Provides increased wearer comfort and extends filter life; a single filter can provide all-day protection
- Inhalation valve also allows user to perform a positive pressure seal check
- Facepiece features a soft thermoplastic elastomer seal and an adjustable strap head harness for a secure and comfortable fit
- “Parking mechanism” permits wearer to hang respirator from neck when not in use
- Welding respirator shares the features of the dust mask, plus it comes with a stainless-steel mesh cover to protect wearer from heat, sparks, and slag
Order Info
Choose from basic dust mask or welding respirator.
Specifications
Specifications
| Certifications/Compliance | NIOSH |
| Color Code | White |
| Color | Blue |
| Disposable | Reusable |
| Filter Type | N95 |
| Product Type | Dust Mask |
| Size | Medium |
| For Use With (Application) | Grinding, sanding, sweeping, dusty environment |
| Includes | Single N95 filter for minimum 95% efficient filtration of solids and particulate aerosols free of oil. |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.