Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Cone Collar

Catalog No. 19120639
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-120-639 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-639 Supplier Honeywell™ Supplier No. CC6NB

Made from North-Brite reflective material

  • Color: White
  • Size: 15.2cm (6 in.)
  • Slip-on
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 15.2 cm
Height (English) 6 in.
Color White
Type Reflective Cone Collar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.