Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC North Face Shield, 8 in High, 0.06 in Thick, ANSI Z87.1+ & CSA Z94.3

Catalog No. 5000509555
Encompass

This face shield is designed to provide protection, featuring a height of 8 inches and a thickness of 0.06 inches. It is certified to meet both ANSI Z87.1+ and CSA Z94.3 standards for safety and performance.

  • Window height: 8 inches
  • Window thickness: 0.06 inches
  • Meets ANSI Z87.1+ and CSA Z94.3 standards
  • Window width: 17 inches
  • Country of origin: Mexico

Catalog No. 50-005-09555 Supplier MSC Supplier No. 93574812
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This face shield is designed to provide protection, featuring a height of 8 inches and a thickness of 0.06 inches. It is certified to meet both ANSI Z87.1+ and CSA Z94.3 standards for safety and performance.

  • Window height: 8 inches
  • Window thickness: 0.06 inches
  • Meets ANSI Z87.1+ and CSA Z94.3 standards
  • Window width: 17 inches
  • Country of origin: Mexico

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.