Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ First Aid Adhesive Bandages

Catalog No. 17986153
Change view
Click to view available options
Length (English):
3 in.
Width (English):
1 in.
2 in.
Material:
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Material
17-986-153 3 in. 2 in. Plastic
17-986-151 3 in. 1 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-986-153 Supplier Honeywell™ Supplier No. 020730
This item is not returnable. View return policy

Specifications

Product Type Adhesive Bandage
For Use With (Application) Unitized first aid kits
Length (English) 3 in.
Length (Metric) 7.6 cm
Material Plastic
Dimensions (L x W) 3 x 2 in.
Width (English) 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.