Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ First Aid Eye Magnet with Loop

Catalog No. 17377855
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
17-377-855 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-855 Supplier Honeywell™ Supplier No. 326734G

Honeywell™ North™ First Aid Eye Magnet with Loop for gentle and easy debris removal.

  • Nylon eye loop lets you gently remove nonmagnetic debris
TRUSTED_SUSTAINABILITY

Specifications

Product Type Eye Magnet
For Use With (Application) First Aid
Length (Metric) 4.13 cm
Color Silver
Material Stainless Steel
Quantity 1 Ea.
Width (Metric) 0.32 cm
Height (Metric) 13.34 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.