Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Gauze Stretch Bandages

Catalog No. 17986460
Change view
Click to view available options
Length (English):
4.1 yd.
Width (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
17-986-460 4.1 yd. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-986-460 Supplier Honeywell™ Supplier No. 043173

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cotton bandages with soft texture for maximum comfort

  • Bandages cling to themselves
  • Hold dressings in place without slippage
  • Sterile; latex free

Compliance

ANSI™ Z308.1–2009 compliant

TRUSTED_SUSTAINABILITY

Specifications

Product Type Stretch Bandage
Length (English) 4.1 yd.
For Use With (Application) For maximum comfort, bandages cling to themselves, hold dressings in place without slippage
Length (Metric) 3.74 m
Certifications/Compliance ANSI Z308.1 2009
Color White
Material Gauze
Sterility Sterile
Latex Free Yes
Waterproof No
Dimensions (L x W) 4.1 yd. x 4 in.
Width (English) 4 in.
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.