Learn More
Honeywell™ North™ N-Vision™ Safety Glasses
Description
Available in a wide range of lens tints, utilizing the exclusive 4A coating. Presscription insert available. Replaceable nose piece.
Specifications
Specifications
| Lens Coating | Anti-static, Scratch-resistant |
| Lens Tint | Clear |
| Frame Color | Black/Gray |
| No. per Pack | 10/Pk. |
| Temple Style | Flexible |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Elasto LT Chemical Resistant Material |
| UV Protection | 99.99% UVA/UVB |
| Frame Type | Wraparound |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.