Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ N-Vision™ Safety Glasses
Description
Available in a wide range of lens tints, utilizing the exclusive 4A coating. Presscription insert available. Replaceable nose piece.
Specifications
Specifications
| Lens Coating | Anti-fog, Anti-static, Scratch-resistant |
| Lens Type | Single |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Black, Gray |
| Size | Universal |
| Temple Style | Adjustable Bayonet |
| Temple Color | Clear |
| Lens Material | Polycarbonate |
| Frame Material | Elasto LT Chemical Resistant Material |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?