Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Plastic Tweezers

Catalog No. 19039967
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-039-967 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-039-967 Supplier Honeywell™ Supplier No. 031570K

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Honeywell™ North™ Plastic Tweezers with pointed blade ends and corrugate handle for comfort grip.

  • Black Forceps made of plastic for long durability
  • Forceps with pointed blade ends and corrugate handle for comfort grip
TRUSTED_SUSTAINABILITY

Specifications

Product Type First Aid Products
For Use With (Application) Wound Care
Length (Metric) 33.43 cm
Length (English) 4 in.
Description Black
Material Plastic
Quantity 1 Ea.
Tip Style Pointed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.