Learn More
Honeywell™ North™ Primair™ 700 Series Powered Air Purifying Respirator
Description
- Assembly includes connected blower, battery, battery charger, belt
- PA701 HE also includes comfort pad, bonus P100 filter and optional filter cover
- Belt option includes nylon or decontamation
- Side mounted battery locks into place to reduce accidental disconnections.
- Ergonomic belt distributes weight evenly and prevents slipping
- Adjustable nylon straps on belt
- Battery Run Time: 8 Hours
Specifications
Specifications
| Battery Life | 8 hours |
| Battery Type | Lithium-ion |
| Belt Material | Nylon |
| Connection Type | Twist and lock connector |
| Filter Type | OV/HE Filter |
| Product Type | PAPR Assembly, No Headtop |
| Includes | Blower, battery, charger, comfort pad, nylon belt, P100 filter and optional filter cover |
| Model | Primair™ |
| Mounting Type | Belt-mounted |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.