Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Replacement Sterile Gauze Pads for First Aid Stations

Catalog No. 17986167
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
11 x 2 in.
3 x 11.05 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-986-167 3 x 11.05 in.
19-160-277 4 x 4 in.
17-986-169 11 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-986-167 Supplier Honeywell™ Supplier No. 020430

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Specifications

Product Type Gauze Pads
For Use With (Application) Unitized first aid kits
Length (English) 3 in.
Length (Metric) 7.6 cm
Certifications/Compliance FDA
Sterility Sterile
Dimensions (L x W) 3 x 11.05 in.
Width (English) 11.05 in.
Width (Metric) 10.16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.