Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Rescue Blanket

Catalog No. 19027246
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-027246 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-027246 Supplier Honeywell™ Supplier No. 020618

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

First-aid thermal blanket

  • Dimensions: 1.3 x 2.1m (52 x 84 in.)
  • Size: Large
  • Color: Silver
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Dimensions (L x W) 84 x 56 in. (213 x 142 cm)
For Use With (Application) Traps 80% of body heat to combat shock and hypothermia
Length (English) 84 in.
Length (Metric) 213 cm
Width (English) 56 in.
Width (Metric) 142 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.