Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Spot Bandage

Catalog No. 19015741
Change view
Click to view available options
100 per box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-015-741 100 per box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-015-741 Supplier Honeywell™ Supplier No. 016005
This item is not returnable. View return policy

Provide maximum comfort

Length: 0.87 in.

TRUSTED_SUSTAINABILITY

Specifications

Material Plastic
Product Type Spot Bandage
Length (English) 0.87 in.
Length (Metric) 2.2 cm
Quantity 100 Pk.
For Use With (Application) To adhere securely and protect wound
Adhesive Aggressive Adhesive
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.