Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Sterile Abdominal Pad

Catalog No. 17986600
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
17-986-600 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-986-600 Supplier Honeywell™ Supplier No. 065590

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Absorbancy Standard
Length (English) 9 in.
Length (Metric) 22.86 cm
For Use With (Application) Provide protection, padding and absorbency for all first-aid applications dealing with fractures, lacerations and abrasions and effective when a pressure bandage is needed to stop bleeding
Product Type Combine Abdominal Pad
Material Non-woven Fabric
Sterility Sterile
Includes Sealed edges on 4-sides to prevent lint residue and leaking
Quantity 1 Ea.
Dimensions (L x W) 9 x 5 in.
Width (English) 5 in.
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.