Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Trawler King™ PVC Gloves, Interlock Cotton Lining

Catalog No. 191501103
Change view
Click to view available options
Length (English):
12 in.
18 in.
Length (Metric):
30.5 cm
45.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-150-1103 12 in. 30.5 cm
19-150-1105 18 in. 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-150-1103 Supplier Honeywell™ Supplier No. 840FWG/10XL
This item is not returnable. View return policy

Heavy PVC gloves have the capability of handling oils, greases, chemicals and hydrocarbons in aggressive environments.

  • Textured finish on palm and fingers
  • Multi-dipped construction
  • Pinked cuff
  • Interlock knit liner
  • Supported
  • Color: Green

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105, ASTM D 3389-05, ASTM F 1790-97, OSHA 29 CFR 1915.157
Certifications/Compliance (Europe) EN 420, EN 374
Color Green
Hand Specific
Latex Free Yes
Material PVC, Nitrile
Size X-Large
EN388 Standard EN 388
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Cotton Interlock
Lining Lined
Model 840FWG/10XL
Series Trawler King™
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.