Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Water-Jel Emergency Burn Care

Catalog No. p-147258
Change view
Click to view available options
Product Type:
Water-Jel Sterile Dressing
Dimensions (L x W):
2 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W)
17-442-2B Water-Jel Sterile Dressing 2 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-442-2B Supplier Honeywell™ Supplier No. 049078

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Honeywell North™ Water-Jel Emergency Burn Care products provide quick relief in an emergency. They are ideal for treating injuries to the inner arm, foot instep or other areas where a smaller dressing would be suited.

Ideal first aid treatment for burns, providing emergency care until victim receives medical attention. Biodegradable, bacteriostatic and water soluble, immediately cools skin, relieves pain, and protects burn against contamination. Easy to store, transport and use—no need for water source or special training.

Burn Dressings

  • Sterile bacteriostatic dressings relieve pain of small burns without adhering to skin
  • Individually wrapped in convenient foil packs
face mask
  • Provides all the benefits of sterile burn dressings while safely allowing access to nasal passages, mouth, and eyes
  • 12 × 16 in. (30 × 41cm) mask comes in individual pouch
Burn Jel
  • Water soluble gel cools for fast pain relief
  • Comes in dispenser pack with 25 individually wrapped foil packets, each 0.13 oz. (3.5g)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Water-Jel Sterile Dressing
Dimensions (L x W) 2 x 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.