Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Wooden Dowel for Flags

Catalog No. 19120634
Change view
Click to view available options
36 in. Wooden Dowel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-120-634 36 in. Wooden Dowel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-634 Supplier Honeywell™ Supplier No. XG4

missing translation for 'validMainframeMsg'

Specifications

Diameter (English) Outer 0.75 in.
Diameter (Metric) Outer 1.9 cm
Length (English) 36 in.
Material Untreated Hardwood
For Use With (Application) Agriculture, construction, forestry, government, manufacturing, mining, municipal services, oil and gas, steel and metals, transportation, utilities
For Use With (Equipment) FLA18 orange flag (Fisher Cat 19-310-009)
Length (Metric) 91.44 cm
Type Flag Dowel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.