Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Combination Wrench, 1 in, 12 Point, 1 ea

Catalog No. 501920027
Encompass

This combination wrench features a 1 in head size and an overall length of 14 in. Constructed from steel with a chrome finish, it is designed for reliable use in various applications.

  • Constructed from steel for durability
  • Chrome finish for corrosion resistance
  • Features 1 in head size
  • Has 14 in overall length
  • Offset head type for improved access
  • Not ratcheting
  • Limited lifetime warranty
  • Offers 12 points for secure grip
  • Fractional inch measurement type
  • Manufactured in the United States

Catalog No. 50-192-0027 Supplier MSC Supplier No. 39942933
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This combination wrench features a 1 in head size and an overall length of 14 in. Constructed from steel with a chrome finish, it is designed for reliable use in various applications.

  • Constructed from steel for durability
  • Chrome finish for corrosion resistance
  • Features 1 in head size
  • Has 14 in overall length
  • Offset head type for improved access
  • Not ratcheting
  • Limited lifetime warranty
  • Offers 12 points for secure grip
  • Fractional inch measurement type
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.