Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Notrax™ 346 Sani-Trax™ Matting

Catalog No. 19111099 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W):
32 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-111-099 32 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-099 Supplier Justrite™ Supplier No. 346S2432BL

Notrax™ 346 Sani-Trax™ Matting is an entrance disinfectant mat that cleans and sanitizes shoes at entrances to sensitive areas such as food processing plants or laboratories.

  • Thousands of flexible fingers provide an automatic scrubbing action that dislodges contaminants from footwear.
  • Thick rubber border allows the mat to hold up to a gallon of disinfectant solution and as traffic passes, the rubber tips bend to immerse the soles of shoes in the disinfectant solution.
  • Tough rubber compound is designed to resist most chemicals and variations in temperature, while suction cups on the underside of the mat keep it in place.
  • Thick containment border stands 1/4 in. higher than finger scrapers to contain disinfectant and contaminants
  • Suction cups on underside help to minimize mat movement
  • Limits the spread of contaminates on non food contact surfaces. i.e. floors

Specifications

Dimensions (L x W) 32 x 24 in.
Thickness (Metric) 1.91 cm
Color Black
Thickness (English) 3/4 in.
For Use With (Application) For placement in manufacturing plants, assembly lines, picking, packing and logistics warehouses, individual work stations.
Length (English) 32 in.
Length (Metric) 81.28 cm
Width (English) 24 in.
Width (Metric) 60.96 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.