Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Notrax™ 351 Sani-Trax™ Plus Disinfectant Mat

Catalog No. 19111100 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Black
Black/Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-111-100 Black
19-111-101 Black/Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-111-100 Supplier Justrite Manufacturing Co Supplier No. 351S3239BL

Notrax™ 351 Sani-Trax™ Plus Disinfectant Mat cleans and sanitizes shoes at entrances to sensitive areas such as food processing plants or laboratories.

  • Thousands of flexible fingers provide an automatic scrubbing action that dislodges contaminants from footwear.
  • Thick rubber border allows the mat to hold up to 5 gallons of disinfectant solution and as traffic passes, the rubber tips bend to immerse the soles of shoes in the disinfectant solution.
  • Designed to resist most chemicals and variations in temperature, while suction cups on the underside of the mat keep it in place.
  • Overall mat thickness is 2.5 in.
  • Thick containment border stands 1-7/8 in. higher than finger scrapers to contain disinfectant and contaminants
  • Suction cups on underside help to minimize mat movement
  • Helps limit the spread of contaminates on non food contact surfaces. i.e. floors

Specifications

Color Black
Thickness (English) 2.5 in.
Length (English) 39 in.
Width (English) 32 in.
Length (Metric) 99.1 cm
Thickness (Metric) 6.4 cm
Width (Metric) 81.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.