Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Notrax™ 425 Superfoam™ Revive RS Standing Desk Mat

Catalog No. 19111104 Shop All Justrite Safety Group Products
This item is not returnable. View return policy
Catalog No. 19-111-104 Supplier Justrite Manufacturing Co Supplier No. 425S2472BL
This item is not returnable. View return policy

Notrax™ 425 Superfoam™ Revive RS Standing Desk Mat is a durable rubberized gel foam mat designed for extreme ergonomic comfort.

  • Made from a completely closed cell gel foam blend
  • Does not absorb liquids
  • Highly resistant to grease, oils and animal and vegetable fats
  • Super soft upper layer and a dense under layer with mildew-proof antibacterial formulation makes the mat itself more hygienic and long lasting.
  • Ideal for workers standing for long periods of time, bathrooms or kitchens.
  • Great for home office but durable enough for industrial use
  • Ergonomically designed to provide high level of rebound without bottoming out
  • Non-allergenic, silicone-free compound
  • Anti-bacterial
  • Also safe for chair stools and high heels
  • Beveled edges on all 4 sides

Specifications

Length (English) 72 in.
Thickness (English) 0.75 in.
Width (English) 24 in.
Width (Metric) 61 cm
Color Black
Length (Metric) 182.9 cm
For Use With (Application) Ideal for stationary standing workstations, sit-stand desks, packing stations, office environments, reception areas, wait stations, service counters, cashiers
Thickness (Metric) 1.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.