Learn More
Description
- Made from a completely closed cell gel foam blend
- Does not absorb liquids
- Highly resistant to grease, oils and animal and vegetable fats
- Super soft upper layer and a dense under layer with mildew-proof antibacterial formulation makes the mat itself more hygienic and long lasting.
- Ideal for workers standing for long periods of time, bathrooms or kitchens.
- Great for home office but durable enough for industrial use
- Ergonomically designed to provide high level of rebound without bottoming out
- Non-allergenic, silicone-free compound
- Anti-bacterial
- Also safe for chair stools and high heels
- Beveled edges on all 4 sides
Specifications
Specifications
| For Use With (Application) | Ideal for stationary standing workstations, sit-stand desks, packing stations, office environments, reception areas, wait stations, service counters, cashiers |
| Length (English) | 60 in. |
| Thickness (Metric) | 1.9 cm |
| Length (Metric) | 152.4 cm |
| Width (Metric) | 91.4 cm |
| Width (English) | 36 in. |
| Color | Black |
| Thickness (English) | 0.75 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.