Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Nova-Cot, Natural Cotton Cleanroom Wipes
GREENER_CHOICE

Catalog No. 17444017
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
6 x 6 in.
9 x 9 in.
12 x 12 in.
17 x 17 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-017 12 x 12 in.
17-444-014 4 x 4 in.
17-444-015 6 x 6 in.
17-444-016 9 x 9 in.
17-444-018 17 x 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-444-017 Supplier High-Tech Conversions Supplier No. NC1212
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nova-Cot, Natural Cotton Cleanroom Wipes are environmentally friendly cotton cleanroom wipes.

  • Woven from the highest grade cotton into a 2 x 1 twill construction
  • Bleached, singed, and mercerized to remove virtually all impurities that are required to meet critical federal government and major semiconductor manufacturer specifications
  • Contains no contaminating additives and is virtually chemically pure
  • Bias cut, and therefore very low in particulates and stray fibers
  • Virgin cotton is naturally absorbent, non-abrasive, biodegradable, can withstand high-temperatures and is low in static
  • Manufactured from 100% cotton material providing a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Material is naturally low in static and biodegradable
  • Custom products available upon request

Industries

  • Laboratory
  • Medical Devices
  • Aerospace
  • Pharmaceutical
  • Electronics
  • Printing
  • Industrial

Applications

  • Wiping and cleaning all aspects of cleanroom
  • Cleaning with a variety of solvents including isopropyl alcohol (IPA)
  • Controlling spills
  • Application and removal of solutions such as disinfectants, adhesives, residues, etc.
  • Tray lining
  • Cleaning notebooks, phones, and any other equipment/supplies within the cleanroom

Cleanroom Compatibility

  • ISO Class 5-8
  • Class 100-100,000

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 31 cm
Width (English) 12 in.
Width (Metric) 31 cm
Material Cotton
Absorbancy 227 mL/m2
Autoclavable Not Autoclavable
Basis Weight 165 gsm
Certifications/Compliance ISO 6
Color White
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom, Lab, Cleaning
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.