Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Nova-Pak C18 Column, 60 Å, 4 μm, 3.9 x 150 mm

Catalog No. 502392208 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is equipped with an electronic eConnect column tag that contains unique column-specific information. These NFC-enabled device-tagged columns were developed for automatic identification, tracking, and digital tracing of column use history. While eConnect columns can be used on any HPLC, their advantages are fully realized when used with the Waters Alliance iS System running Empower software.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Spherical particle shape
  • Particle size: 4 μm
  • Pore size: 60 Å
  • Suitable for HPLC systems
  • USP classification: L1
  • Inner diameter: 3.9 mm
  • Length: 150 mm
  • Application: Small molecule
  • Units per package: 1

Catalog No. 50-239-2208 Supplier Waters Corp Supplier No. WAT086344RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This column is equipped with an electronic eConnect column tag that contains unique column-specific information. These NFC-enabled device-tagged columns were developed for automatic identification, tracking, and digital tracing of column use history. While eConnect columns can be used on any HPLC, their advantages are fully realized when used with the Waters Alliance iS System running Empower software.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Spherical particle shape
  • Particle size: 4 μm
  • Pore size: 60 Å
  • Suitable for HPLC systems
  • USP classification: L1
  • Inner diameter: 3.9 mm
  • Length: 150 mm
  • Application: Small molecule
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.