Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, C18, 60 Å, 4 μm, 3.9 mm X 300 mm

Catalog No. 502391120 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features an electronic eConnect tag for automatic identification, tracking, and digital tracing of use history. Compatible with any HPLC system, its full advantages are realized with compatible systems running Empower software.

  • Chemistry: C18
  • Separation Mode: Reversed Phase
  • Particle Substrate: Silica
  • pH Range: 2 to 8
  • Maximum Pressure: 6000 psi (415 Bar)
  • Endcapped
  • Silanol Activity: Low
  • Particle Shape: Spherical
  • Particle Size: 4 μm
  • Endfitting Type: Waters
  • Pore Size: 60 Å
  • Surface Area: 120
  • System: HPLC
  • USP Classification: L1
  • Inner Diameter: 3.9 mm
  • Length: 300 mm
  • Application: Small molecule
  • Units per package: 1
  • eConnect enabled

Catalog No. 50-239-1120 Supplier Waters Corp Supplier No. WAT011695RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features an electronic eConnect tag for automatic identification, tracking, and digital tracing of use history. Compatible with any HPLC system, its full advantages are realized with compatible systems running Empower software.

  • Chemistry: C18
  • Separation Mode: Reversed Phase
  • Particle Substrate: Silica
  • pH Range: 2 to 8
  • Maximum Pressure: 6000 psi (415 Bar)
  • Endcapped
  • Silanol Activity: Low
  • Particle Shape: Spherical
  • Particle Size: 4 μm
  • Endfitting Type: Waters
  • Pore Size: 60 Å
  • Surface Area: 120
  • System: HPLC
  • USP Classification: L1
  • Inner Diameter: 3.9 mm
  • Length: 300 mm
  • Application: Small molecule
  • Units per package: 1
  • eConnect enabled

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.