Learn More
Waters Corp Nova-Pak C8 Column, 60Å, 4 μm, 4.6 mm × 150 mm
Supplier: Waters Corp 186009341
Nova-Pak C8 columns are general purpose, silica-based, reversed-phase C8 columns that are based on 4 μm particle technology. Compared to a 5 μm column, Nova-Pak columns offer higher resolution, more efficient separations, and faster chromatography.
- General purpose, silica-based, reversed-phase C8 columns
- Based on 4 μm particle technology
- Offers higher resolution
- More efficient separations
- Faster chromatography
- Separation mode: reversed phase
- Particle substrate: silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: yes
- Silanol activity: medium
- Particle shape: spherical
- Pore size: 60 Å
- System: HPLC
- Carbon load: 4 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.