Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Radial-Pak Column, Cyano (CN), 4 μm, 8 mm × 100 mm

Catalog No. 50784968 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Nova-Pak HP CN columns are silica-based, cyano phases with 4 μm particle technology. They offer unique compound selectivity for normal-phase and reversed-phase applications, providing versatility for analytical challenges. Designed for reliable performance in HPLC Preparative systems and LC/MS, LC techniques.

  • Separation mode: Reversed phase
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 1500 psi (100 Bar)
  • Endcapped: Yes
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 4 μm
  • Pore size: 60 Å
  • Format: Radial-Pak Column
  • Surface area: 120
  • System compatibility: HPLC Preparative
  • Technique compatibility: LC/MS, LC
  • USP classification: L10
  • Inner diameter: 8 mm
  • Length: 100 mm
  • Carbon load: 3 %

Catalog No. 50-784-968 Supplier Waters Corp Supplier No. WAT010223
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nova-Pak HP CN columns are silica-based, cyano phases with 4 μm particle technology. They offer unique compound selectivity for normal-phase and reversed-phase applications, providing versatility for analytical challenges. Designed for reliable performance in HPLC Preparative systems and LC/MS, LC techniques.

  • Separation mode: Reversed phase
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 1500 psi (100 Bar)
  • Endcapped: Yes
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 4 μm
  • Pore size: 60 Å
  • Format: Radial-Pak Column
  • Surface area: 120
  • System compatibility: HPLC Preparative
  • Technique compatibility: LC/MS, LC
  • USP classification: L10
  • Inner diameter: 8 mm
  • Length: 100 mm
  • Carbon load: 3 %

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.