Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Cyano (CN), 60Å, 4 μm, 3.9 mm x 100 mm

Supplier:  Waters Corp 186003848

Encompass_Preferred

Nova-Pak HP CN columns are silica-based, cyano phases that are based on 4 μm particle technology. These columns can be used to achieve unique compound selectivity for both normal-phase and reversed-phase applications.

  • Chemistry: Cyano (CN)
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 4 μm
  • Pore size: 60 Å
  • Format: Column
  • Surface area: 120
  • System: HPLC
  • USP classification: L10
  • Inner diameter: 3.9 mm
  • Length: 100 mm
  • Carbon load: 3 %

Catalog No. 50-782-043


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.