Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Radial-Pak Column, Phenyl, 4 μm, 60 Å, 8 mm x 100 mm

Catalog No. 50784981 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Nova-Pak Phenyl columns utilize 4 μm silica-based particle technology with a phenyl ligand, offering unique compound selectivity and high resolution in reversed-phase applications. This column has an 8 mm inner diameter and 100 mm length.

  • Phenyl chemistry
  • Reversed phase separation
  • Silica particle substrate
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 1500 psi (100 Bar)
  • Endcapped
  • Medium silanol activity
  • Spherical particle shape
  • Particle size: 4 μm
  • Pore size: 60 Å
  • Radial-Pak column format
  • Surface area: 120
  • HPLC preparative systems compatible
  • LC/MS and LC techniques compatible
  • USP classification: L11
  • Inner diameter: 8 mm
  • Length: 100 mm
  • Carbon load: 5%
  • 1 unit per package

Catalog No. 50-784-981 Supplier Waters Corp Supplier No. WAT010658
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nova-Pak Phenyl columns utilize 4 μm silica-based particle technology with a phenyl ligand, offering unique compound selectivity and high resolution in reversed-phase applications. This column has an 8 mm inner diameter and 100 mm length.

  • Phenyl chemistry
  • Reversed phase separation
  • Silica particle substrate
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 1500 psi (100 Bar)
  • Endcapped
  • Medium silanol activity
  • Spherical particle shape
  • Particle size: 4 μm
  • Pore size: 60 Å
  • Radial-Pak column format
  • Surface area: 120
  • HPLC preparative systems compatible
  • LC/MS and LC techniques compatible
  • USP classification: L11
  • Inner diameter: 8 mm
  • Length: 100 mm
  • Carbon load: 5%
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.