Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Phenyl, 60Å, 4 μm, 3.9 mm ID

Catalog No. 50785043 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns feature 4 μm silica-based particle technology and a phenyl ligand, providing unique compound selectivity for reversed-phase applications in laboratory separations.

  • Phenyl chemistry for unique compound selectivity.
  • Reversed-phase separation mode.
  • Particle substrate: Silica.
  • pH range: 2 to 8.
  • Maximum pressure: 6000 psi (415 Bar).
  • Endcapped.
  • Bonding technology: Phenyl-Hexyl.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size: 4 μm.
  • Pore size: 60 Å.
  • HPLC system compatible.
  • Inner diameter: 3.9 mm.
  • Length: 75 mm.
  • Carbon load: 5%.

Catalog No. 50-785-043 Supplier Waters Corp Supplier No. WAT011675
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns feature 4 μm silica-based particle technology and a phenyl ligand, providing unique compound selectivity for reversed-phase applications in laboratory separations.

  • Phenyl chemistry for unique compound selectivity.
  • Reversed-phase separation mode.
  • Particle substrate: Silica.
  • pH range: 2 to 8.
  • Maximum pressure: 6000 psi (415 Bar).
  • Endcapped.
  • Bonding technology: Phenyl-Hexyl.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size: 4 μm.
  • Pore size: 60 Å.
  • HPLC system compatible.
  • Inner diameter: 3.9 mm.
  • Length: 75 mm.
  • Carbon load: 5%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.