Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, 4 μm, 60 Å, 3.9 mm × 150 mm

Catalog No. 50784979 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are based on 4 μm silica-based particle technology, utilizing a phenyl ligand for unique compound selectivity in reversed-phase applications, offering high resolution and efficient chromatography.

  • Chemistry: Phenyl
  • Reversed-phase separation
  • Silica particle substrate
  • pH range: 2 to 8
  • Max pressure: 6000 psi (415 Bar)
  • Endcapped
  • Phenyl-Hexyl bonding
  • Spherical particle shape
  • Particle size: 4 μm
  • Pore size: 60 Å
  • For HPLC systems
  • Inner diameter: 3.9 mm
  • Length: 150 mm
  • Individually tested
  • cGMP, ISO 9001 certified manufacturing
  • Recommended pressure: 4,000 to 5,000 psi

Catalog No. 50-784-979 Supplier Waters Corp Supplier No. WAT010656
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns are based on 4 μm silica-based particle technology, utilizing a phenyl ligand for unique compound selectivity in reversed-phase applications, offering high resolution and efficient chromatography.

  • Chemistry: Phenyl
  • Reversed-phase separation
  • Silica particle substrate
  • pH range: 2 to 8
  • Max pressure: 6000 psi (415 Bar)
  • Endcapped
  • Phenyl-Hexyl bonding
  • Spherical particle shape
  • Particle size: 4 μm
  • Pore size: 60 Å
  • For HPLC systems
  • Inner diameter: 3.9 mm
  • Length: 150 mm
  • Individually tested
  • cGMP, ISO 9001 certified manufacturing
  • Recommended pressure: 4,000 to 5,000 psi

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.