Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Phenyl Column, 60Å, 4 μm, 2.1 mm x 150 mm

Catalog No. 50785665 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These phenyl columns are based on 4 μm silica-based particle technology. Their phenyl ligand provides unique compound selectivity in reversed-phase applications.

  • Based on 4 μm silica-based particle technology.
  • Features phenyl ligand for unique compound selectivity with reversed-phase applications.
  • Suitable for HPLC systems.
  • Has a pore size of 60 Å.
  • Inner diameter of 2.1 mm and length of 150 mm.
  • Operates within a pH range of 2 to 8.
  • Withstands maximum pressure of 6000 psi (415 bar).
  • Endcapped and has medium silanol activity.
  • Spherical particle shape with 5 % carbon load.
  • USP classification: L11.

Catalog No. 50-785-665 Supplier Waters Corp Supplier No. WAT052740
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These phenyl columns are based on 4 μm silica-based particle technology. Their phenyl ligand provides unique compound selectivity in reversed-phase applications.

  • Based on 4 μm silica-based particle technology.
  • Features phenyl ligand for unique compound selectivity with reversed-phase applications.
  • Suitable for HPLC systems.
  • Has a pore size of 60 Å.
  • Inner diameter of 2.1 mm and length of 150 mm.
  • Operates within a pH range of 2 to 8.
  • Withstands maximum pressure of 6000 psi (415 bar).
  • Endcapped and has medium silanol activity.
  • Spherical particle shape with 5 % carbon load.
  • USP classification: L11.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.