Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Phenyl, 4 μm, 3.9 mm × 150 mm

Catalog No. 502392763 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Nova-Pak HP Phenyl columns utilize 4 μm silica-based particle technology. The phenyl ligand incorporated in these columns is designed to achieve unique compound selectivity within reversed-phase applications. This column is equipped with an electronic eConnect column tag that stores unique, column-specific information. These NFC-enabled device-tagged columns were developed to automatically identify, track, and digitally trace column use history.

  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Bonding technology: Phenyl-Hexyl
  • Particle shape: Spherical
  • Pore size: 60 Å
  • Surface area: 120
  • System compatibility: HPLC
  • USP classification: L11
  • Dimensions: 3.9 mm ID x 150 mm L
  • Application: Small molecule

Catalog No. 50-239-2763 Supplier Waters Corp Supplier No. WAT010656RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Nova-Pak HP Phenyl columns utilize 4 μm silica-based particle technology. The phenyl ligand incorporated in these columns is designed to achieve unique compound selectivity within reversed-phase applications. This column is equipped with an electronic eConnect column tag that stores unique, column-specific information. These NFC-enabled device-tagged columns were developed to automatically identify, track, and digitally trace column use history.

  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Bonding technology: Phenyl-Hexyl
  • Particle shape: Spherical
  • Pore size: 60 Å
  • Surface area: 120
  • System compatibility: HPLC
  • USP classification: L11
  • Dimensions: 3.9 mm ID x 150 mm L
  • Application: Small molecule

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.