Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sentry Guard Cartridge, Silica, 60Å, 4 μm, 3.9 mm X 20 mm

Catalog No. 50785626 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Nova-Pak Silica Sentry Guard Cartridge is designed to protect HPLC columns. It features a silica chemistry with a particle size of 4 μm and a pore size of 60 Å, operating optimally within a pH range of 2.0 to 8.0. This guard cartridge utilizes normal phase chromatography and has a spherical, fully porous particle morphology, making it suitable for various analytical applications.

  • Protects HPLC columns.
  • Length of 20 mm.
  • Internal diameter of 3.9 mm.
  • Particle size of 4 μm.
  • Chemistry is silica.
  • Pore size of 60 Å.
  • Bet surface area of 120.0 m2/g.
  • Hardware made of stainless steel.
  • pH minimum of 2.0.
  • pH maximum of 8.0.
  • Mode of separation is normal phase chromatography.
  • Matrix is silica.
  • Particle morphology is spherical, fully porous.

Catalog No. 50-785-626 Supplier Waters Corp Supplier No. WAT046845
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Nova-Pak Silica Sentry Guard Cartridge is designed to protect HPLC columns. It features a silica chemistry with a particle size of 4 μm and a pore size of 60 Å, operating optimally within a pH range of 2.0 to 8.0. This guard cartridge utilizes normal phase chromatography and has a spherical, fully porous particle morphology, making it suitable for various analytical applications.

  • Protects HPLC columns.
  • Length of 20 mm.
  • Internal diameter of 3.9 mm.
  • Particle size of 4 μm.
  • Chemistry is silica.
  • Pore size of 60 Å.
  • Bet surface area of 120.0 m2/g.
  • Hardware made of stainless steel.
  • pH minimum of 2.0.
  • pH maximum of 8.0.
  • Mode of separation is normal phase chromatography.
  • Matrix is silica.
  • Particle morphology is spherical, fully porous.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.