Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions NOVA SCRUB™ Textured Cleanroom Wipes

Catalog No. 17444075
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-075 9 x 9 in.
17-444-074 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-444-075 Supplier High-Tech Conversions Supplier No. NS99W

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

NOVA SCRUB™ Textured Cleanroom Wipes won't breakdown when scrubbing tough surfaces.

  • Apertured Polyester-Cellulose material is great for tough cleaning surfaces
  • Heavily textured cleanroom wipes won't breakdown

Specifications

Product Type Textured Wipers
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Apertured Polyester Cellulose
Autoclavable Not Autoclavable
Basis Weight 74.6 gsm
Certifications/Compliance ISO 6
Color White
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Wiping, Cleaning, and Controlling Spills
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.