Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Nova-Tech 56, Non-Woven Poly-Cellulose Cleanroom Wipes

Catalog No. 17444009
Change view
Click to view available options
Dimensions (L x W):
9 x 8 in.
12 x 12 in.
18 x 18 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-009 9 x 8 in.
17-444-010 12 x 12 in.
17-444-011 18 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-444-009 Supplier High-Tech Conversions Supplier No. NT5698
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nova-Tech 56, Non-Woven Poly-Cellulose Cleanroom Wipes are ideal lightweight, economical cleanroom wipe for ISO 6 class 1000 controlled environments and higher.

  • Effective general purpose, economy cleanroom wipe
  • Yough, abrasion resistant, absorbent, and virtually free of particle generation
  • Comprised of a synergistic blend of virgin polyester and cellulose that is hydro-entangled into a uniform, super-tough fabric
  • High degree of absorbency and effectiveness during the process of general wiping
  • Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bag packaging
  • Steam autoclavable
  • Meets USP <797> and USP <800> wipe requirements
  • Provide lot-to-lot traceability

Industries

  • Laboratory
  • Medical Devices
  • Aerospace
  • Pharmaceutical
  • Electronics
  • Printing
  • Industrial

Applications

  • Wiping all surfaces in a controlled environment
  • Cleaning with a variety of solvents including isopropyl alcohol (IPA)
  • Spill cleanup
  • Application and removal of solutions such as disinfectants, adhesives, residues, etc.
  • Lining trays
  • Lint-free table mat
  • Cleaning monitors, notebooks, phones, and any other equipment/supplies within the cleanroom

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 8 in.
Width (Metric) 20 cm
Material Polycellulose
Absorbancy 255 mL/m2
Autoclavable Not Autoclavable
Basis Weight 57 gsm
Certifications/Compliance ISO Cleanroom Class 5-6, USP 797 and 800 standards
Color White
Dimensions (L x W) 9 x 8 in.
For Use With (Application) Cleanroom, Lab, Cleaning
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.