Learn More
High-Tech Conversions Nova-Tech 56, Non-Woven Poly-Cellulose Cleanroom Wipes
Description
- Effective general purpose, economy cleanroom wipe
- Yough, abrasion resistant, absorbent, and virtually free of particle generation
- Comprised of a synergistic blend of virgin polyester and cellulose that is hydro-entangled into a uniform, super-tough fabric
- High degree of absorbency and effectiveness during the process of general wiping
- Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bag packaging
- Steam autoclavable
- Meets USP <797> and USP <800> wipe requirements
- Provide lot-to-lot traceability
Industries
- Laboratory
- Medical Devices
- Aerospace
- Pharmaceutical
- Electronics
- Printing
- Industrial
Applications
- Wiping all surfaces in a controlled environment
- Cleaning with a variety of solvents including isopropyl alcohol (IPA)
- Spill cleanup
- Application and removal of solutions such as disinfectants, adhesives, residues, etc.
- Lining trays
- Lint-free table mat
- Cleaning monitors, notebooks, phones, and any other equipment/supplies within the cleanroom
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 31 cm |
| Width (English) | 12 in. |
| Width (Metric) | 31 cm |
| Material | Polycellulose |
| Absorbancy | 255 mL/m2 |
| Autoclavable | Not Autoclavable |
| Basis Weight | 57 gsm |
| Certifications/Compliance | ISO Cleanroom Class 5-6, USP 797 and 800 standards |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.