Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Nova-Tech Non-Woven Poly-Cellulose Cleanroom Wipes

Catalog No. 17444006
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-006 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-006 Supplier High-Tech Conversions Supplier No. NT1B99

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Color code your cleanroom wipes with these blue Nova-Tech Non-Woven Poly-Cellulose Cleanroom Wipes for ISO 5-6 class 100-1000 controlled environments.

  • Made from a synergistic blend of virgin polyester and cellulose that is hydroentangled into a uniform, absorbent, and super-tough fabric
  • Blue wipe color allows coding by application
  • Can also be used as non-linting surface mats or for lining trays
  • Manufactured and double-bagged in a controlled environment
  • Wipes made with this fabric are converted in a class 100 cleanroom (ISO 5)
  • Polyester-cellulose blended substrate offers tough, absorbent and abrasion resistant characteristics
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bagged packaging for added cleanliness
  • Meets USP 797 and USP 800 wipe requirements
  • Provide lot-to-lot traceability
Applications
  • Wiping and cleaning all aspects of cleanroom
  • Non-linting surface mat
  • Cleaning with a variety of solvents including isopropyl alcohol (IPA)
  • Controlling spills
  • Application and removal of solutions such as disinfectants, adhesives, residues, etc.
  • Tray lining
  • Cleaning notebooks, phones, and any other equipment/supplies within the cleanroom

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Non-woven Polyester Cellulose
Absorbancy 288 mL/m2
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance ISO Cleanroom Class 5-6, USP 797 and 800 standards
Color Blue
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Cleanroom, Lab, Cleaning
Packaging Quantity 300 Wipes/Bag, 14 Bags/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.