Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions NOVA-TECH™ NT1 Nonwoven Cleanroom Wipes
GREENER_CHOICE

Catalog No. 17444121
Change view
Click to view available options
Dimensions (L x W):
6 x 6 in.
7 x 7 in.
Edges:
Knife Cut
Sealed
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Edges
17-444-121 7 x 7 in. Knife Cut
17-444-144 6 x 6 in. Sealed
17-444-120 6 x 6 in. Knife Cut
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-444-121 Supplier High-Tech Conversions Supplier No. NT177
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

NOVA-TECH™ NT1 Nonwoven Cleanroom Wipes are made from a poly-cellulose fabric that provides a tough, absorbent and abrasion resistant product.

  • Nonwoven Poly-Cellulose Fabric
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bag packaging
  • Steam autoclavable
  • Packaging provides lot-to-lot traceability

Specifications

Product Type Cleanroom Wipe
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Material Polycellulose
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance ISO Class 5-8
Color White
Disposable Single-use
Edges Knife Cut
Dimensions (L x W) 7 x 7 in.
For Use With (Application) Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.